Zoro Homepage

Magnet, neodymium, shallow pot, dia. 13 mm, not threaded

  • Mfr # K0553.04

  • Zoro # G400460876


product price: $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Diameter
13 mm
Material
Composite Steel
Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0553.04
Zoro #
G400460876
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
13 mm
Height
4.5 mm

Details

Material
Composite Steel
Item
Magnets

Description

Magnet with metric diameter. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 13 ±0.15 mm. Magnet height 4.5 mm. Magnetic force 60 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.