Zoro Homepage

Magnet, neodymium, shallow pot, dia. 20 mm, not threaded

  • Mfr # K0553.06

  • Zoro # G500460875


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Diameter
20 mm
Material
Composite Steel
Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0553.06
Zoro #
G500460875
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
20 mm
Height
6 mm

Details

Material
Composite Steel
Item
Magnets

Description

Magnet with metric diameter. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 20 ±0.15 mm. Magnet height 6 mm. Magnetic force 140 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.