Zoro Homepage

Magnet, neodymium, shallow pot, dia. 40 mm, M8 external thread

  • Mfr # K0553.29

  • Zoro # G000460924


product price: $24.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0553.29
Zoro #
G000460924
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 40 ±0.2 mm. M8 external thread. Magnet height 8 mm, not including threads. Overall height 20 mm. Magnetic force 670 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.