
Magnet, neodymium, shallow pot, dia. 47 mm, M6 internal thread
Mfr # K0553.20
Zoro # G300460860
product price: $36.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0553.20
Zoro #
G300460860
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Magnet with metric threaded connection. Shallow pot with NdFeB core. Steel jacket, zinc plated. Max. temperature 80°C. Overall diameter, 47 ±0.2 mm. M6 internal thread. Magnet height 9.2 mm, not including threads. Overall height 20.5 mm. Magnetic force 750 N. Shielded system. Neodymium permanent magnetic material provides 10-20% higher magnetic force compared to samarium-cobalt magnets.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.