Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet, samarium-cobalt, shallow pot, dia. 10 mm, not threaded

  • Mfr # K0550.03

  • Zoro # G900460888


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Diameter
10 mm
Material
Composite Steel
Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0550.03
Zoro #
G900460888
UPC #
-
Country of Origin
China

Dimensions

Diameter
10 mm
Height
4.5 mm

Details

Material
Composite Steel
Item
Magnets

Description

Magnet with metric diameter. Shallow pot with SmCo core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 10 ±0.15 mm. Magnet height 4.5 mm. Magnetic force 20 N. Magnets with SmCo cores have three to five times the attracting force of hard ferrite magnets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.