
Magnet, samarium-cobalt, shallow pot, dia. 13 mm, M3 internal thread
Mfr # K0550.14
Zoro # G000460863
product price: $8.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0550.14
Zoro #
G000460863
UPC #
-
Country of Origin
Germany
Description
Magnet with metric threaded connection. Shallow pot with SmCo core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 13 ±0.15 mm. M3 internal thread. Magnet height 4.5 mm, not including threads. Overall height 11.5 mm. Magnetic force 40 N. Magnets with SmCo cores have three to five times the attracting force of hard ferrite magnets.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.