Zoro Homepage

Magnet, samarium-cobalt, shallow pot, dia. 13 mm, not threaded

  • Mfr # K0550.04

  • Zoro # G300460891


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0550.04
Zoro #
G300460891
UPC #
-
Country of Origin
Germany

Description

Magnet with metric diameter. Shallow pot with SmCo core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 13 ±0.15 mm. Magnet height 4.5 mm. Magnetic force 40 N. Magnets with SmCo cores have three to five times the attracting force of hard ferrite magnets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.