Zoro Homepage

Magnet, samarium-cobalt, shallow pot, dia. 16 mm, not threaded

  • Mfr # K0550.05

  • Zoro # G900460864


product price: $10.15
/ea

Key Features

Diameter
16 mm
Material
Composite Steel
Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0550.05
Zoro #
G900460864
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
16 mm
Height
4.5 mm

Details

Material
Composite Steel
Item
Magnets

Description

Magnet with metric diameter. Shallow pot with SmCo core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 16 ±0.15 mm. Magnet height 4.5 mm. Magnetic force 60 N. Magnets with SmCo cores have three to five times the attracting force of hard ferrite magnets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.