Zoro Homepage

Magnet, samarium-cobalt, shallow pot, dia. 8 mm, not threaded

  • Mfr # K0550.02

  • Zoro # G400460883


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Diameter
8 mm
Material
Composite Steel
Height
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0550.02
Zoro #
G400460883
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
8 mm
Height
4.5 mm

Details

Material
Composite Steel
Item
Magnets

Description

Magnet with metric diameter. Shallow pot with SmCo core. Steel jacket, zinc plated. Max. temperature 200°C. Overall diameter, 8 ±0.15 mm. Magnet height 4.5 mm. Magnetic force 11 N. Magnets with SmCo cores have three to five times the attracting force of hard ferrite magnets.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.