Zoro Homepage

Male-End Leveling Mount, 191 mm H

  • Mfr # K1303.106016X140

  • Zoro # G608073175


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
10 kN
Thread Size
M16
Leveling Mount Type
Swiveling Stud
Base Dia.
60 mm
Material
Silicone (Seal); Stainless Steel (Foot Plate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1303.106016X140
Zoro #
G608073175
UPC #
4059245618569
Country of Origin
Italy

Dimensions

Height
191 mm
Thread Size
M16
Base Dia.
60 mm
Bolt Length
79 mm
Overall Height
191 mm
Base Thickness
23 mm
Base Diameter
60 mm

Details

Item
Male-End Leveling Mount
Load Capacity
10 kN
Leveling Mount Type
Swiveling Stud
Material
Silicone (Seal); Stainless Steel (Foot Plate)
Finish
Polished
Construction
304 Stainless Steel w/Silicone Seal
Base
Nitrile
Base Material
Rubber
Base Shape
Round
Bolt Material
Stainless Steel
Swivel Angle
15 Degrees
Connection Type
Threaded Stud
FDA 3-A Standard Compliance
FDA 3-A Standard Compliant

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 60 mm, Height 191 mm, Load Capacity 10 kN, Thread Size M16, Construction 304 Stainless Steel w/Silicone Seal, Connection Type Threaded Stud, Bolt Length 79 mm, Finish Polished, Base Material Rubber, Bolt Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Base Thickness 23 mm, Base Nitrile, Socket Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.