Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0274.0006X10
Zoro #
G3030571
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.39"
Thread Size
M6
Overall Length
0.99"
Overall Height
0.99
Details
Color
Black Gray, Natural
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic/Stainless Steel
Style
Novo Grip
Type
External Thread, Stainless Steel Stud
Item
Mini Wing Knob
Description
Mini Wing Knob, Thread Size M6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.