Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting bracket aluminum Style B, for indexing plungers

  • Mfr # K0638.416

  • Zoro # G4634676


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Material
Aluminum
Size
M16
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0638.416
Zoro #
G4634676
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M16

Details

Item
Mounting Bracket
Material
Aluminum
Measurement Type
Metric

Description

Mounting Bracket D1=M16, Form: B Aluminum. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.