Mushroom Knob, 5/16-18, Int, 1.3, 1.21

KIPP| Zoro #: G0628896| Mfr #: K0251.A3

$4.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628896 Mfr #: K0251.A3
Finish: Matte BlackItem: Mushroom Knob
Material: ThermoplasticColor: Black
Style: Novo GripType: Internal Thread
Overall Length: 1.30"Knob Type: -
Components: -Thread Size: 5/16-18
Tap Type (In.): -Includes: -
Diameter: 1.21"Standards: -
Country of Origin (subject to change): Germany

Product Description

Mushroom Knob, Internal Thread, Overall Length 1.3, Thread Size 5/16-18 In, Dia 1.21 In, Novo Grip Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.