JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mushroom Knob, 8-32, Ext, 0.78, 1.61, 0.75

KIPP| Zoro #: G0895693| Mfr #: K0251.AEX20

$2.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895693 Mfr #: K0251.AEX20
Material: ThermoplasticStyle: Novo Grip
Color: BlackFinish: Matte Black
Item: Mushroom KnobType: External Thread
Overall Length: 1.61"Diameter: 0.75"
Screw Length: 0.78"Thread Size: 8-32
Country of Origin (subject to change): Germany

Product Description

Mushroom Knob, External Thread, Screw Length 0.78 In, Overall Length 1.61, Thread Size 8-32 In, Dia 0.75 In, Novo Grip Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.