Mushroom Knob, M8 Internal Thread, 1.30"L, Thermoplastic (Discontinued)
- Mfr # K0251.08
- Zoro # G1425487
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K0251.08
Zoro #
G1425487
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
19mm
Diameter
33mm
Height
33mm
Thread Size
M8
Overall Length
1.30"
Details
Color
Black
Finish
Matte Black
Knob Type
Mushroom
Material
Thermoplastic, Steel
Style
Novo Grip
Type
Internal Thread
Item
Mushroom Knob
Description
Mushroom Knob, Black, Thread Size M8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.