Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-32, D1= 21 mm, Electropolished

  • Mfr # K0250.1A1

  • Zoro # G3640822


product price: $9.75
/ea

Key Features

Base Dia. (In.)
12mm
Color
Silver
Diameter
21mm
Finish
Polished
Height
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0250.1A1
Zoro #
G3640822
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
12mm
Diameter
21mm
Height
21mm
Screw Length
12.50 mm
Thread Size
#10-32
Overall Length
21 mm
Overall Height
21 mm
Handle Dia.
21.00mm
Base Dia.
12.00mm
Base Height
10 mm
Thread Length
12.5 mm
Base Diameter
12 mm
Handle Diameter
21 mm

Details

Color
Silver
Finish
Polished
Knob Type
Mushroom
Material
Stainless Steel
Style
SS Mushroom
Item
Hand Knob
Standards
RoHS
Thread Type
UNF
Tap Type
Blind Hole
Handle Material
Stainless Steel
Thread Standard
UNF
Handle Type
Mushroom
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size #10-32, Thread Standard UNF, Handle Dia. 21.00mm, Base Dia. 12.00mm, Overall Height 21 mm, Screw Length 12.50 mm, Overall Length 21 mm, Tap Type Blind Hole, Standards RoHS, Thread Type UNF, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.