Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Knob, Thermoplastic, Size: 1, D= M04, D1= 21, Comp: Stainless Steel, Cap: Black

  • Mfr # K0251.004

  • Zoro # G3314805


product price: $3.39
/ea

Key Features

Base Dia. (In.)
12mm
Color
Gray
Diameter
21mm
Finish
Matte
Height
21mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0251.004
Zoro #
G3314805
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
12mm
Diameter
21mm
Height
21mm
Screw Length
10.00 mm
Thread Size
M4
Overall Length
21 mm
Overall Height
21 mm
Handle Dia.
21.00mm
Base Dia.
12.00mm
Handle Diameter
21 mm
Thread Length
10 mm
Base Diameter
12 mm
Base Height
10 mm

Details

Color
Gray
Finish
Matte
Knob Type
Mushroom
Material
Thermoplastic
Style
Novo Grip
Item
Hand Knob
Standards
RoHS
Type
Internal Thread, Stainless Steel Components
Handle Material
Thermoplastic
Tap Type
Blind Hole
Features
Steel Trivalent Blue Passivated, Stainless Steel Bright
Handle Type
Mushroom
Thread Material
Stainless Steel
Measurement System
Metric

Description

Hand Knob, Handle Type Mushroom, Handle Material Thermoplastic, Mounting Type Threaded Hole, Thread Size M4, Handle Dia. 21.00mm, Base Dia. 12.00mm, Overall Height 21 mm, Screw Length 10.00 mm, Overall Length 21 mm, Tap Type Blind Hole, Standards RoHS, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.