Mushroom Knob, Thermoplastic, Size: 1, D= M04X10, D1= 21, Comp: Steel, Cap: Black
Mfr # K0251.04X10
Zoro # G7140657
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Screw Length
0.39"
Thread Size
M4
Diameter
0.75"
Material
Thermoplastic
Style
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.04X10
Zoro #
G7140657
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.39"
Thread Size
M4
Diameter
0.75"
Overall Length
1.22"
Details
Item
Mushroom Knob
Material
Thermoplastic
Style
Novo Grip
Finish
Matte Black
Color
Black
Type
External Thread
Description
Mushroom Knob, Black, Thread Size M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.