Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Knob, Thermoplastic, Size: 1, D= M05, D1= 21, Comp: Stainless Steel, Cap: Black

  • Mfr # K0251.005

  • Zoro # G7140325


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Color
Black
Diameter
0.75"
Overall Length
0.83"
Style
Novo Grip
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0251.005
Zoro #
G7140325
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.75"
Overall Length
0.83"
Thread Size
M5

Details

Color
Black
Style
Novo Grip
Type
Internal Thread, Stainless Steel Components
Material
Thermoplastic
Item
Mushroom Knob
Finish
Matte Black

Description

Mushroom Knob, Black, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.