Mushroom Knob, Thermoplastic, Size: 2, D= 1/4-20, D1= 25, Comp: Stainless Steel, Cap: Black

  • Mfr # K0251.0A2

  • Zoro # G7139939


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Finish
Matte Black
Thread Size
1/4-20
Type
Internal Thread, Stainless Steel Components
Diameter
0.91"
Overall Length
0.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0251.0A2
Zoro #
G7139939
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4-20
Diameter
0.91"
Overall Length
0.98"

Details

Finish
Matte Black
Item
Mushroom Knob
Type
Internal Thread, Stainless Steel Components
Style
Novo Grip
Material
Thermoplastic
Color
Black

Description

Mushroom Knob, Black, Thread Size 1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.