Mushroom Knob, Thermoplastic, Size: 2, D= 1/4-20, D1= 25, Comp: Steel, Cap: Black
Mfr # K0251.A2
Zoro # G7140544
product price: $2.99
/eaSold in multiples of 10 for $29.90
Key Features
Color
Black
Type
Internal Thread
Thread Size
1/4-20
Material
Thermoplastic
Style
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.A2
Zoro #
G7140544
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/4-20
Overall Length
0.98"
Diameter
0.91"
Details
Color
Black
Type
Internal Thread
Material
Thermoplastic
Style
Novo Grip
Item
Mushroom Knob
Finish
Matte Black
Description
Mushroom Knob, Black, Thread Size 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.