Mushroom Knob, Thermoplastic, Size: 2, D= 1/4-20X20, D1= 25, Comp: Steel, Cap: Black
Mfr # K0251.A2X20
Zoro # G7140824
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Finish
Matte Black
Screw Length
0.78"
Color
Black
Thread Size
1/4-20
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.A2X20
Zoro #
G7140824
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.78"
Thread Size
1/4-20
Overall Length
1.77"
Diameter
0.91"
Details
Finish
Matte Black
Color
Black
Material
Thermoplastic
Type
External Thread
Item
Mushroom Knob
Style
Novo Grip
Description
Mushroom Knob, Black, Thread Size 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.