Mushroom Knob, Thermoplastic, Size: 2, D= M06X15, D1= 25, Comp: Steel, Cap: Black

  • Mfr # K0251.06X15

  • Zoro # G2799483


product price: $3.75
/ea
Sold in multiples of 10 for $37.50

Key Features

Base Dia. (In.)
14mm
Color
Gray
Diameter
25mm
Finish
Matte
Height
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0251.06X15
Zoro #
G2799483
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
14mm
Diameter
25mm
Height
25mm
Screw Length
15.00 mm
Thread Size
M6
Overall Length
25 mm
Overall Height
25 mm
Handle Dia.
25.00mm
Base Dia.
14.00mm
Handle Diameter
25 mm
Base Height
12 mm
Base Diameter
25 mm
Thread Length
15 mm

Details

Color
Gray
Finish
Matte
Knob Type
Mushroom
Material
Thermoplastic
Style
Novo Grip
Type
External Thread
Item
Hand Knob
Handle Type
Mushroom
Handle Material
Thermoplastic
Features
Steel Trivalent Blue Passivated, Stainless Steel Bright
Thread Material
Steel
Measurement System
Metric

Description

Hand Knob, Handle Type Mushroom, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M6, Handle Dia. 25.00mm, Base Dia. 14.00mm, Overall Height 25 mm, Screw Length 15.00 mm, Overall Length 25 mm, Tap Type Not Applicable, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.