Mushroom Knob, Thermoplastic, Size: 3, D= 5/16-18, D1= 33, Comp: Steel, Cap: Black
Mfr # K0251.A3
Zoro # G7140273
product price: $3.79
/eaSold in multiples of 2 for $7.58
Key Features
Material
Thermoplastic
Color
Black
Thread Size
5/16-18
Overall Length
1.30"
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.A3
Zoro #
G7140273
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16-18
Overall Length
1.30"
Diameter
1.21"
Details
Material
Thermoplastic
Color
Black
Finish
Matte Black
Item
Mushroom Knob
Type
Internal Thread
Style
Novo Grip
Description
Mushroom Knob, Black, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.