Mushroom Knob, Thermoplastic, Size: 3, D= 5/16-18X20, D1= 33, Comp: Stainless Steel, Cap: Black

  • Mfr # K0251.0A3X20

  • Zoro # G3041674


product price:  $7.25
/ea

Key Features

Base Dia. (In.)
19mm
Color
Gray
Diameter
33mm
Finish
Matte
Height
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0251.0A3X20
Zoro #
G3041674
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
19mm
Diameter
33mm
Height
33mm
Screw Length
20.00 mm
Thread Size
5/16"-18
Overall Length
33 mm
Overall Height
33 mm
Handle Dia.
33.00mm
Base Dia.
19.00mm
Base Diameter
18 mm
Handle Diameter
33 mm
Base Height
15 mm
Thread Length
20 mm

Details

Color
Gray
Finish
Matte
Knob Type
Mushroom
Material
Thermoplastic
Style
Novo Grip
Item
Hand Knob
Type
External Thread, Stainless Steel Components
Handle Type
Mushroom
Handle Material
Thermoplastic
Features
Steel Trivalent Blue Passivated, Stainless Steel Bright
Thread Material
Stainless Steel
Measurement System
Inch

Description

Hand Knob, Handle Type Mushroom, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size 5/16 In.-18, Handle Dia. 33.00mm, Base Dia. 19.00mm, Overall Height 33 mm, Screw Length 20.00 mm, Overall Length 33 mm, Tap Type Not Applicable, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.