Mushroom Knob, Thermoplastic, Size: 3, D= 5/16-18X20, D1= 33, Comp: Steel, Cap: Black
Mfr # K0251.A3X20
Zoro # G7140569
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Style
Novo Grip
Material
Thermoplastic
Thread Size
5/16-18
Finish
Matte Black
Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.A3X20
Zoro #
G7140569
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16-18
Diameter
1.21"
Overall Length
2.09"
Screw Length
0.78"
Details
Style
Novo Grip
Material
Thermoplastic
Finish
Matte Black
Type
External Thread
Color
Black
Item
Mushroom Knob
Description
Mushroom Knob, Black, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.