Mushroom Knob, Thermoplastic, Size: 3, D= 5/16-18X40, D1= 33, Comp: Steel, Cap: Black
Mfr # K0251.A3X40
Zoro # G7141244
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Thread Size
5/16-18
Style
Novo Grip
Screw Length
1.57"
Color
Black
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.A3X40
Zoro #
G7141244
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16-18
Screw Length
1.57"
Overall Length
2.87"
Diameter
1.21"
Details
Item
Mushroom Knob
Style
Novo Grip
Color
Black
Material
Thermoplastic
Type
External Thread
Finish
Matte Black
Description
Mushroom Knob, Black, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.