Mushroom Knob, Thermoplastic, Size: 3, D= M08, D1= 33, Comp: Stainless Steel, Cap: Black
Mfr # K0251.008
Zoro # G7141129
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Color
Black
Thread Size
M8
Finish
Matte Black
Overall Length
1.30"
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.008
Zoro #
G7141129
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Overall Length
1.30"
Diameter
1.21"
Details
Item
Mushroom Knob
Color
Black
Finish
Matte Black
Material
Thermoplastic
Type
Internal Thread, Stainless Steel Components
Style
Novo Grip
Description
Mushroom Knob, Black, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.