Mushroom Knob, Thermoplastic, Size: 3, D= M08, D1= 33, Comp: Steel, Cap: Black
Mfr # K0251.08
Zoro # G7140535
product price: $4.25
/eaSold in multiples of 10 for $42.50
Key Features
Diameter
1.21"
Finish
Matte Black
Color
Black
Thread Size
M8
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.08
Zoro #
G7140535
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
1.21"
Thread Size
M8
Overall Length
1.30"
Details
Finish
Matte Black
Color
Black
Material
Thermoplastic
Type
Internal Thread
Item
Mushroom Knob
Style
Novo Grip
Description
Mushroom Knob, Black, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.