
Mushroom Knobs, external thread, metric
Mfr # K0251.065X15
Zoro # G4693765
product price: $3.39
/eaSold in multiples of 4 for $13.56
Key Features
Inside Diameter
M6
Material
Thermoplastic/Steel
Color
Black/Light Gray
Length
15 mm
Thread Style
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.065X15
Zoro #
G4693765
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
M6
Length
15 mm
Diameter
25 mm
Details
Material
Thermoplastic/Steel
Color
Black/Light Gray
Thread Style
External Thread
Measurement Type
Metric
Description
Mushroom Knob Size: 2 D=M06X15 D1=25, Thermoplastic Black RAL 7021, Components: Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.