
Mushroom Knobs, external thread, metric
Mfr # K0251.087X15
Zoro # G4699986
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Length
15 mm
Material
Thermoplastic/Steel
Color
Black/Yellow
Inside Diameter
M8
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.087X15
Zoro #
G4699986
UPC #
-
Country of Origin
Germany
Dimensions
Length
15 mm
Inside Diameter
M8
Diameter
33 mm
Details
Material
Thermoplastic/Steel
Color
Black/Yellow
Measurement Type
Metric
Thread Style
External Thread
Description
Mushroom Knob Size: 3 D=M08X15 D1=33, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.