Not Graded, M10 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 25 mm L
Mfr # K1647.1110X25
Zoro # G208073223
product price:Â $18.85
/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
22 mm
Material
Stainless Steel
Finish
Hygienic Polished
Seal Material
Ultramarine Blue Acetal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1647.1110X25
Zoro #
G208073223
UPC #
4059245521081
Country of Origin
Germany
Dimensions
Thread Size
M10
Fastener Length
25 mm
Head Width
22 mm
Head Height
15 mm
Drive Size
16 mm
Flange Diameter
22 mm
Washer Thickness
2.5 mm
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.