Zoro Homepage

Not Graded, M10 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L

  • Mfr # K1647.2110X25

  • Zoro # G208073315


product price: $16.45
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
22 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2110X25
Zoro #
G208073315
UPC #
4059245521821
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
25 mm
Head Width
22 mm
Drive Size
16 mm
Head Height
15 mm
Washer Thickness
2.5 mm
Flange Diameter
22 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Includes
Washer
Seal Material
Ultramarine Blue Acetal
Minimum Temperature
-20 Degrees C
Maximum Temperature
100 Degrees C
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Washer Type
FDA-Approved Pre-Mounted Sealing
Features
A Pre-Mounted Sealing Washer enables easy installation
Bolt Material
Stainless Steel
For Use in Systems
Food Processing Facilities
Washer Standards
RAL

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.