Not Graded, M12 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 35 mm L
- Mfr # K1647.1112X35
- Zoro # G208073155
product price:Â
$
33.99
/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
26 mm
Material
Stainless Steel
Finish
Hygienic Polished
Seal Material
Ultramarine Blue Acetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M12
- Fastener Length
- 35 mm
- Head Width
- 26 mm
- Drive Size
- 18 mm
- Head Height
- 16.1 mm
- Flange Diameter
- 26 mm
- Washer Thickness
- 3 mm
- Overall Length
- 60.1 mm
- Wire Rope Length
- 60.1 mm
- Length
- 60.1 mm
- Fits Chest Size
- A Pre-Mounted Sealing Washer enables easy installation
Description
Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.