Not Graded, M12 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 40 mm L

  • Mfr # K1647.1112X40

  • Zoro # G208073162


product price:  $33.35
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
26 mm
Material
Stainless Steel
Finish
Hygienic Polished
Type
Sanitary Hex Head Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1647.1112X40
Zoro #
G208073162
UPC #
4059245521203
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
40 mm
Head Width
26 mm
Drive Size
18 mm
Head Height
16.1 mm
Overall Length
65.1 mm
Washer Thickness
3 mm
Flange Diameter
26 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Includes
Washer
Seal Material
Ultramarine Blue Acetal
Maximum Temperature
100 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing
RoHS Compliant
Yes
Flange Type
Standard
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Features
A Pre-Mounted Sealing Washer enables easy installation
For Use in Systems
Food Processing Facilities
Head Style
Hex Flange
Washer Standards
RAL
Material Quality Standards
AISI 316L
Minimum Temperature
-20 Degrees C

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.