Zoro Homepage

Not Graded, M12 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L

  • Mfr # K1647.2112X25

  • Zoro # G208073247


product price: $25.89
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
26 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2112X25
Zoro #
G208073247
UPC #
4059245521913
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
25 mm
Head Width
26 mm
Drive Size
18 mm
Head Height
16.1 mm
Flange Diameter
26 mm
Washer Thickness
3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Includes
Washer
Seal Material
Ultramarine Blue Acetal
Washer Standards
RAL
Manufacturer Location
Globally Sourced
Minimum Temperature
-20 Degrees C
Bolt Material
Stainless Steel
Features
A Pre-Mounted Sealing Washer enables easy installation
Washer Type
FDA-Approved Pre-Mounted Sealing
Maximum Temperature
100 Degrees C
RoHS Compliant
Yes
For Use in Systems
Food Processing Facilities

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.