Not Graded, M20 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 60 mm L

  • Mfr # K1411.20X60

  • Zoro # G208073117


product price:  $54.15
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
36 mm
Material
Stainless Steel
Finish
Hygienic Polished
Drive Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1411.20X60
Zoro #
G208073117
UPC #
4059245537570
Country of Origin
Germany

Dimensions

Thread Size
M20
Fastener Length
60 mm
Head Width
36 mm
Drive Size
30 mm
Head Height
16.3 mm
Flange Diameter
36 mm
Overall Length
76.3 mm
Recommended Hole Size
22 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
RoHS Compliant
Yes
For Use in Systems
Hygienic Environment
Bolt Material
Stainless Steel
Flange Type
Standard
Head Style
Hex Flange
Features
A convex Top Face and conical Collar Surface enables easy cleaning of these products
Manufacturer Location
Globally Sourced
Includes Nut
No

Description

Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products