Not Graded, M5, Cap Nut, Polished, Stainless Steel
Mfr # K1648.2105
Zoro # G208073339
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Thread Size
M5
Material
Stainless Steel
Head Width
8 mm
Profile
Standard Crown
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1648.2105
Zoro #
G208073339
UPC #
4059245522095
Country of Origin
Germany
Dimensions
Thread Size
M5
Head Width
8 mm
Overall Height
13.1 mm
Hex Width
8 mm
Seal Height
2 mm
Washer Outside Diameter
13.25 mm
Thread Depth
6 mm
Collar Diameter
12 mm
Nut Overall Height
13.1 mm
Description
Hygienic Cap Nut w/Washer, Nut Overall Height 13.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M5, Thread Depth 6 mm, Collar Diameter 12 mm, Seal Height 2 mm, Washer Outside Diameter 13.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.