Not Graded, M6 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 40 mm L

  • Mfr # K1647.1106X40

  • Zoro # G208073230


product price:  $12.99
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
14 mm
Material
Stainless Steel
Finish
Hygienic Polished
Min. Thread Length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1647.1106X40
Zoro #
G208073230
UPC #
4059245520923
Country of Origin
Germany

Dimensions

Thread Size
M6
Fastener Length
40 mm
Head Width
14 mm
Min. Thread Length
18 mm
Drive Size
10 mm
Head Height
9.1 mm
Flange Diameter
14 mm
Washer Thickness
2.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Includes
Washer
Bolt Material
Stainless Steel
RoHS Compliant
Yes
For Use in Systems
Food Processing Facilities
Features
A Pre-Mounted Sealing Washer enables easy installation
Maximum Temperature
100 Degrees C
Washer Standards
RAL
Manufacturer Location
Globally Sourced
Minimum Temperature
-20 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.