Zoro Homepage

Not Graded, M6 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L

  • Mfr # K1647.2106X40

  • Zoro # G208073261


product price: $10.89
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
14 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2106X40
Zoro #
G208073261
UPC #
4059245521661
Country of Origin
Germany

Dimensions

Thread Size
M6
Fastener Length
40 mm
Head Width
14 mm
Min. Thread Length
18 mm
Drive Size
10 mm
Head Height
9.1 mm
Washer Thickness
2.5 mm
Flange Diameter
14 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Includes
Washer
Features
A Pre-Mounted Sealing Washer enables easy installation
RoHS Compliant
Yes
Minimum Temperature
-20 Degrees C
Bolt Material
Stainless Steel
Washer Type
FDA-Approved Pre-Mounted Sealing
Washer Standards
RAL
Manufacturer Location
Globally Sourced
For Use in Systems
Food Processing Facilities
Maximum Temperature
100 Degrees C

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.