Zoro Homepage

Not Graded, M6 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L

  • Mfr # K1647.2106X60

  • Zoro # G208073278


product price: $17.59
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
14 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2106X60
Zoro #
G208073278
UPC #
4059245521692
Country of Origin
Germany

Dimensions

Thread Size
M6
Fastener Length
60 mm
Head Width
14 mm
Head Height
9.1 mm
Min. Thread Length
18 mm
Drive Size
10 mm
Flange Diameter
14 mm
Washer Thickness
2.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Includes
Washer
RoHS Compliant
Yes
Washer Standards
RAL
For Use in Systems
Food Processing Facilities
Bolt Material
Stainless Steel
Features
A Pre-Mounted Sealing Washer enables easy installation
Manufacturer Location
Globally Sourced
Washer Type
FDA-Approved Pre-Mounted Sealing
Minimum Temperature
-20 Degrees C
Maximum Temperature
100 Degrees C

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.