Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut DIN508, D=M05, Nb=6, Carbon Steel Black

  • Mfr # K0377.05

  • Zoro # G402083295


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

System of Measurement
Metric
Dia./Thread Size
M5
Nut Style
T-Nut
Basic Material
Steel
Material Grade
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0377.05
Zoro #
G402083295
UPC #
-
Country of Origin
Germany

Dimensions

Dia./Thread Size
M5
Width
10 mm
Nut Height
8 mm
Overall Height
8 mm

Details

Item
Hex Nut
System of Measurement
Metric
Nut Style
T-Nut
Basic Material
Steel
Material Grade
10
Fastener Finish
Bright
Color
Black
Nut Standards
DIN 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.