Zoro Homepage

Nut DIN508, D=M06, Nb=8, Carbon Steel Black

  • Mfr # K0377.06

  • Zoro # G002083251


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

System of Measurement
Metric
Dia./Thread Size
M6
Nut Style
T-Nut
Basic Material
Steel
Material Grade
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0377.06
Zoro #
G002083251
UPC #
-
Country of Origin
Germany

Dimensions

Dia./Thread Size
M6
Width
13 mm
Nut Height
10 mm
Overall Height
10 mm

Details

Item
Hex Nut
System of Measurement
Metric
Nut Style
T-Nut
Basic Material
Steel
Material Grade
10
Fastener Finish
Bright
Color
Black
Nut Standards
DIN 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.