
Nut DIN508, D=M14, Nb=16, Carbon Steel Black
Mfr # K0377.14
Zoro # G102198138
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Length
25 mm
Barrel Dia.
15.6 mm
Nut Style
T-Nut
Basic Material
Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0377.14
Zoro #
G102198138
UPC #
-
Country of Origin
Unknown
Dimensions
Length
25 mm
Barrel Dia.
15.6 mm
Base Size
25 mm
Barrel Height
9 mm
Dia./Thread Size
M14
Details
Nut Style
T-Nut
Basic Material
Steel
System of Measurement
Metric
Fastener Finish
Bright
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.