Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Level Gauge, 103 mm H, Plastic, Metric

  • Mfr # K0443.1076

  • Zoro # G202490477


product price: $23.75
/ea

Key Features

Type
Oil Level Gauge
Sight Length (In.)
37 mm
Mounting Centers (In.)
76 mm
Mounting Thread
M10
Mounting
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0443.1076
Zoro #
G202490477
UPC #
4059245190904
Country of Origin
Italy

Dimensions

Sight Length (In.)
37 mm
Body Height
103 mm
Body Width
27 mm
Mounting Thread Size
M10
Body Depth
41 mm
Sight Height
37 mm

Details

Item
Oil Level Gauge
Type
Oil Level Gauge
Mounting Centers (In.)
76 mm
Mounting Thread
M10
Mounting
Screw
Construction
Thermoplastic Polyamide
Max. Operating PSI
10 bar
Max. Operating Temp. (F)
100 Degrees C
Seals
Rubber
Standards
RoHS Compliant
Mounting Centers
76 mm
Compatible with Series
K0443 Series
Seal Material
NBR
Mounting Style
2 Fastening Screws
Temperature Rating - Maximum
100 Degrees C
Mounting Thread Type
Metric
Product Type
Oil Level Gauge
Includes Thermometer
No Thermometer Included
Resistance Properties
Temperature Resistant
Body Material
Plastic
Pressure Rating - Maximum
10 bar
Mounting Thread Gender
Male

Description

Oil Level Gauge, Oil Level Gauge, Sight Length (In.) 37 mm, Mounting Centers (In.) 76 mm, M10 Mounting Thread, Screw Mounting, Max. Operating PSI 10 bar, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide, Rubber Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.