Oil Level Gauge, 107 mm H, Steel, Metric

  • Mfr # K0444.107610

  • Zoro # G802490525


product price:  $29.15
/ea

Key Features

Type
Oil Level Gauge
Sight Length (In.)
37 mm
Mounting Centers (In.)
76 mm
Mounting Thread
M10
Mounting
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0444.107610
Zoro #
G802490525
UPC #
4059245190911
Country of Origin
Italy

Dimensions

Sight Length (In.)
37 mm
Sight Height
37 mm
Body Width
31 mm
Body Height
107 mm
Body Depth
44.5 mm
Mounting Thread Size
M10

Details

Item
Oil Level Gauge
Type
Oil Level Gauge
Mounting Centers (In.)
76 mm
Mounting Thread
M10
Mounting
Screw
Max. Operating Temp. (F)
100 Degrees C
Construction
Steel
Sight Glass
Thermoplastic Polyamide
Seals
Rubber
Standards
RoHS Compliant
Product Type
Oil Level Gauge
Seal Material
NBR
Mounting Thread Type
Metric
Mounting Style
2 Fastening Screws
Body Material
Steel
Sight Material
Plastic
Compatible with Series
K0444_A Series
Mounting Centers
76 mm
Resistance Properties
Temperature Resistant
Includes Thermometer
No Thermometer Included
Temperature Rating - Maximum
100 Degrees C
Mounting Thread Gender
Male

Description

Oil Level Gauge, Oil Level Gauge, Sight Length (In.) 37 mm, Mounting Centers (In.) 76 mm, M10 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.