Oil Level Gauge, 156 mm H, Steel, Metric

  • Mfr # K0444.112710

  • Zoro # G002490615


product price: $36.19
/ea

Key Features

Type
Oil Level Gauge
Sight Length (In.)
80 mm
Mounting Centers (In.)
127 mm
Mounting Thread
M10
Mounting
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0444.112710
Zoro #
G002490615
UPC #
4059245190942
Country of Origin
Italy

Dimensions

Sight Length (In.)
80 mm
Body Depth
44.5 mm
Sight Height
80 mm
Body Width
31 mm
Body Height
156 mm
Mounting Thread Size
M10

Details

Item
Oil Level Gauge
Type
Oil Level Gauge
Mounting Centers (In.)
127 mm
Mounting Thread
M10
Mounting
Screw
Max. Operating Temp. (F)
100 Degrees C
Seals
Rubber
Sight Glass
Thermoplastic Polyamide
Construction
Steel
Standards
RoHS Compliant
Includes Thermometer
No Thermometer Included
Compatible with Series
K0444_A Series
Product Type
Oil Level Gauge
Mounting Style
2 Fastening Screws
Mounting Centers
127 mm
Mounting Thread Type
Metric
Body Material
Steel
Temperature Rating - Maximum
100 Degrees C
Sight Material
Plastic
Resistance Properties
Temperature Resistant
Mounting Thread Gender
Male
Seal Material
NBR

Description

Oil Level Gauge, Oil Level Gauge, Sight Length (In.) 80 mm, Mounting Centers (In.) 127 mm, M10 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.