Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval knob, thermoset PF-31 plastic, M08. Diameter 26 mm.

  • Mfr # K1222.081

  • Zoro # G1010680


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Length
70 mm
Material
Thermoset
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1222.081
Zoro #
G1010680
UPC #
-
Country of Origin
Germany

Dimensions

Length
70 mm
Thread Size
M8

Details

Material
Thermoset
Item
Conical Grip

Description

Oval Knob Fixed D=M08, D1=26, Thermoset High-Polish Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.