Palm Grip, DIN 6335, D1= 32, D=0, 25 H=21, Style C, Blind Hole, Stainless Steel Polished

  • Mfr # K0146.3032CM2

  • Zoro # G3666424


product price:  $12.79
/ea

Key Features

Color
Silver
Diameter
32mm
Finish
Polished
Height
21mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0146.3032CM2
Zoro #
G3666424
UPC #
-
Country of Origin
China

Dimensions

Diameter
32mm
Height
21mm
Screw Length
15.00 mm
Overall Length
32 mm
Overall Height
21 mm
Handle Dia.
32.00mm
Inside Dia.
1/4 in
Base Dia.
12.00mm
Base Height
10 mm
Handle Diameter
32 mm
Unthreaded Hole Depth
12 mm
Base Diameter
12 mm
Unthreaded Hole Diameter
1/4 in

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style C
Type
Style C
Item
Hand Knob
Bore
.250" dia.
Standards
DIN 6335
Handle Type
4 Point
Tap Type
Blind Hole
Handle Material
Stainless Steel
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21 mm, Screw Length 15.00 mm, Inside Dia. 1/4 in, Overall Length 32 mm, Tap Type Blind Hole, Standards DIN 6335, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.