Palm Grip, DIN 6335, D1= 40, D=0,312 H=26, Style C, Blind Hole, Stainless Steel Polished

  • Mfr # K0146.3040CN2

  • Zoro # G3696201


product price:  $19.99
/ea

Key Features

Color
Silver
Diameter
40mm
Finish
Polished
Height
26mm
Knob Type
Palm Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0146.3040CN2
Zoro #
G3696201
UPC #
-
Country of Origin
China

Dimensions

Diameter
40mm
Height
26mm
Screw Length
18.00 mm
Overall Length
40 mm
Overall Height
26 mm
Base Dia.
14.00mm
Inside Dia.
5/16 in
Handle Dia.
40.00mm
Base Diameter
14 mm
Handle Diameter
40 mm
Base Height
13 mm
Unthreaded Hole Diameter
5/16 in
Unthreaded Hole Depth
15 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style C
Type
Style C
Bore
.312" dia.
Item
Hand Knob
Standards
DIN 6335
Tap Type
Blind Hole
Handle Type
4 Point
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Measurement System
Inch

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Not Applicable, Thread Size Not Applicable, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26 mm, Screw Length 18.00 mm, Inside Dia. 5/16 in, Overall Length 40 mm, Tap Type Blind Hole, Standards DIN 6335, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.